1
more

5"- 6" LED Downlight
Item #:
0439958
Cat #:
65BEMW LED 30K 90CRI M6
UPC:
190887266634
$ 13.52 EA
Company wide:
807
in stock
Documents & Guides
5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 835, CRI: 80, Color Temperature: 3000K, Color: White Trim, Rated Life: 35,000 Hours
Overview
5"/6" Baffle LED Module, Retrofit, 11.9W, 120V, Lumens: 835, CRI: 80, Color Temperature: 3000K, Color: White Trim, Rated Life: 35,000 Hours
The E Series LED Recessed Module combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Also known as: 190887266634, 65BEMW LED 30K 90CRI M6, LIT65BEMWLED30K90
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 835 |
Volts AC: | 120 |
Diameter: | 5 in, 6 in |
Wattage: | 11.900 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 11.900 |
Dimmable: | Yes |
Lumens: | 835 |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)