1 in Type BR Solar Power Center Meter Breaker

Item #: 0439908

Cat #: MBE1224PVL125F

UPC: 786689019846

$ 816.62 EA
Company wide:
43 in stock
Documents & Guides
Eaton BR Solar Meter Breaker, BR Solar-Ready, BR Main Breaker, Side by Side, 125A, 120/240V, 100 Max PV Input, 12 Spaces, 24 Circuits, 10 kAIC, Flush mount, NEMA 3R Galvanized Steel Enclosure, Box Size 18, Al 125A Bus, OH/UG Feed

Overview

Eaton BR Solar Meter Breaker, BR Solar-Ready, BR Main Breaker, Side by Side, 125A, 120/240V, 100 Max PV Input, 12 Spaces, 24 Circuits, 10 kAIC, Flush mount, NEMA 3R Galvanized Steel Enclosure, Box Size 18, Al 125A Bus, OH/UG Feed

Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.

Also known as: 786689019846, MBE1224PVL125F, CUTMBE1224PVL125F

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 3R
Mounting: Flush
IP/NEMA Rating: NEMA 3R