60" 1250/937W 240/208V Baseboard White

Item #: 0439203

Cat #: 5F1250W

UPC: 027418099556

$ 90.39 EA
Company wide:
109 in stock
Documents & Guides
60 Inch/5 Ft. Electric Baseboard, 240V/1250W, 208V/937W, White *Cadet Part # 09955*

Overview

60 Inch/5 Ft. Electric Baseboard, 240V/1250W, 208V/937W, White *Cadet Part # 09955*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches Proudly made in the USA Lifetime warranty ETL listed to UL standards

Also known as: 027418099556, 5F1250W, CDT5F1250W

Specifications

Length: 5 ft, 60 in
Color: White
Volts AC: 240, 208
Wattage: 1250, 937
Mounting: Wall
Length: 5 ft, 60 in
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 1250, 937