4000W 240V Wall Heater, White, w/stat

Item #: 0439121

Cat #: CSTC402TW

UPC: 027418675279

$ 300.08 EA
Company wide:
9 in stock
Cadet Com-Pak Twin Complete Wall Heater (Complete with Wall Can and Grille, with Thermostat) 240V, 4000W *Cadet Part # 67527*

Overview

Cadet Com-Pak Twin Complete Wall Heater (Complete with Wall Can and Grille, with Thermostat) 240V, 4000W *Cadet Part # 67527*

Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design

Also known as: 027418675279, CSTC402TW, CDTCSTC402TW

Specifications

Color: White
Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Family / Style: ComPak
Color: White
Wattage: 3000, 4000
Family / Style: ComPak
Volts AC: 240, 208
Mounting: Wall