Register Heater Thermostat Kit

Item #: 0439078

Cat #: RMT2W

UPC: 027418631237

$ 85.30 EA
Company wide:
113 in stock
Field Mount Thermostat, 2-Pole. Compatible with: Cadet Register Heaters, Color: White. *Cadet Part # 63123*

Overview

Field Mount Thermostat, 2-Pole. Compatible with: Cadet Register Heaters, Color: White. *Cadet Part # 63123*

Double-pole (4 wire) thermostat kit for built-in control of the Register (RM) series heater with positive off setting.

Also known as: 027418631237, RMT2W, CDTRMT2W, field mount

Specifications

Poles: 2
Volts AC: 120, 240
Color: White
Family / Style: Register Plus®
Poles: 2
Color: White
Volts AC: 120, 240
Family / Style: Register Plus®