
Heater Interior, Register Plus Series, 1500W 120V
Item #: 0439075
Cat #: RM151
UPC: 027418003089
$ 221.32 EA
Company wide:
84
in stock
Documents & Guides
Cadet Register Electric Wall Heater Assembly Only, 500/1000/1500W 120V *Cadet Part # 00308*
Overview
Cadet Register Electric Wall Heater Assembly Only, 500/1000/1500W 120V *Cadet Part # 00308*
- Enjoy complete warmth, thanks to a powerful air fan
- Vent-style grill blends in with any décor
- Rest easy—includes high-temperature safety shutoff feature
- Pre-formed, bendable legs make mounting and installation easy
- Offers fixed and multi-watt capabilities
- One-screw mounting for fast installation into the recessed wall can
- Count on years of reliable operation with a heavy-duty steel heating element and blower
- Proudly made in the USA
- 5-year warranty
- ETL listed to UL standards
Also known as: 027418003089, RM151, CDTRM151
Specifications
| Wattage: | 1500, 500, 1000 |
| Volts AC: | 120 |
| Mounting: | Wall |
| Family / Style: | Register Plus® |
| Wattage: | 1500, 500, 1000 |
| Mounting: | Wall |
| Volts AC: | 120 |
| Family / Style: | Register Plus® |