Automatic Transfer Switch, 100A, 120/240VAC, 1PH, NEMA 3R

Item #: 0438909

Cat #: RXSC100A3

UPC: 696471069600

$ 549.57 EA
Company wide:
47 in stock
Documents & Guides
Automatic Smart Transfer Switch, 1 Phase, 100 Amp, 120/240 Volt, Open Transition, NEMA/UL 3R, Lug Range: 2/0 - 14 AWG

Overview

Automatic Smart Transfer Switch, 1 Phase, 100 Amp, 120/240 Volt, Open Transition, NEMA/UL 3R, Lug Range: 2/0 - 14 AWG

Most homeowners want the peace of mind that comes with whole-house coverage. Whenever there’s an outage, you don’t have to worry – because the power stays on at all times throughout your entire home. With the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.

Also known as: 696471069600, RXSC100A3, GPSRXSC100A3

Specifications

Volts AC: 120, 240
Amps: 100
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65
Amps: 100
IP/NEMA Rating: NEMA 3R