Round Cover, Diameter: 5", Single Receptacle, Type, Brass

Item #: 0437871

Cat #: E97BRG

UPC: 034481149781

$ 368.93 EA
Company wide:
1 in stock
Documents & Guides
Round Cover, Diameter: 5 Inch, Metallic, Cover Type: Single Door. Device Type: Single Receptacle. Color: Brass. For use in Carpet and Tile Applications.

Overview

Round Cover, Diameter: 5 Inch, Metallic, Cover Type: Single Door. Device Type: Single Receptacle. Color: Brass. For use in Carpet and Tile Applications.

Screws concealed under doors • Rugged solid brass construction • Brushed finish coated with a light lacquer for protection • Resistance to wear – suited for high traffic areas • Gasketed for watertight applications • Available in four styles – Single Door, Two Door, NPS Opening, and Two Door Dual Service • For tile and carpet applications • UL scrub water tested

Also known as: 034481149781, E97BRG, CARE97BRG

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass