Fluorescent Lamp, ALTO II Plus Long Life, T8, 32W, 3500K

Item #: 0437278

Cat #: F32T8/TL835 PLUS ALTO

UPC: 046677281670

$ 5.76 EA
Company wide:
1,499 in stock
Documents & Guides
Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temp: 3500K. Length: 48 in. *Philips Part # 281675 (30pk). Old #36001-6 (25pk), Old UPC# 046677360016* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temp: 3500K. Length: 48 in. *Philips Part # 281675 (30pk). Old #36001-6 (25pk), Old UPC# 046677360016* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.

Also known as: 046677281670, F32T8/TL835 PLUS ALTO, PHIF32T8TL835PLUS

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Family / Style: ALTO II Plus
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Lumens: 2950
Light Technology: Fluorescent
Family / Style: ALTO II Plus