Red Insulated Electrical Gloves, Class 0 - Length: 11", Size: 10

Item #: 0043680

Cat #: IG0-11-10R

UPC: 696812075871

$ 134.93 EA
Company wide:
45 in stock
Insulated Electrical Gloves, Class 0, Length: 11", Color: Red, Size: 10, Voltage Capacity: 1000V AC

Overview

Insulated Electrical Gloves, Class 0, Length: 11", Color: Red, Size: 10, Voltage Capacity: 1000V AC
Also known as: 696812075871, IG0-11-10R, CEMIG01110R

Specifications

Type: Arc Flash, Gloves
Color: Red
Size: 10
Length: 11 in
Material: Rubber
Class: 0
Type: Arc Flash, Gloves
Size: 10
Material: Rubber
Color: Red
Length: 11 in
Class: 0