Pistol Handle, 3.1"/80 mm, Black

Item #: 0431543

Cat #: OHB80J6

UPC: 417019139131

$ 121.68 EA
Company wide:
34 in stock
Pistol Handle. Handle Length: 3.1"/80 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

Overview

Pistol Handle. Handle Length: 3.1"/80 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.

Also known as: 417019139131, OHB80J6, ABBOHB80J6

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Length: 3.100 in
Type: Pistol Handle, Accessories
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 3.100 in