Single-Pole Locking Toggle Switch, 20A, 120/277V, White, Industrial

Item #: 0429646

Cat #: 1221-2WL

UPC: 078477358054

$ 23.28 EA
Company wide:
148 in stock
Documents & Guides
20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, White

Overview

20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, White

Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance.

Also known as: 078477358054, 1221-2WL, LEV12212WL, motor rated

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Amps: 20
Color: White
Volts AC: 120, 277
Poles: 1