Square Point Shovel

Item #: 0429603

Cat #: SHS

UPC: 781002240051

$ 32.24 EA
Company wide:
36 in stock
Documents & Guides
#2 Square Point Shovel, Handle Length: 48"

Overview

#2 Square Point Shovel, Handle Length: 48"

The Square Point Shovel has a large surface area and heavy duty blade for digging, scooping, and edging. It is manufactured from a proprietary compound construction of fiberglass strands and features a fiberglass core handle that keeps the tool lightweight and durable.

Also known as: 781002240051, SHS, DOTSHS

Specifications

Type: Square Shovel
Length: 4 ft
Material: Fiberglass
Type: Square Shovel
Material: Fiberglass
Length: 4 ft