20A Commercial Grade Duplex Receptacle, 5-20R, Black

Item #: 0429545

Cat #: CR20-E

UPC: 078477977521

$ 3.36 EA
Company wide:
686 in stock
Documents & Guides
Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Black

Overview

Duplex Receptacle, Commercial Specification Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Self Grounding, Side Wired, Steel Strap - Black

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477977521, CR20-E, LEVCR20E

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Color: Black
NEMA Configuration: 5-20R
Amps: 20