K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 3/4", Zinc Plated

Item #: 0424641

Cat #: KW834

UPC: 781002156055

$ 0.09 EA
Company wide:
38,796 in stock
Documents & Guides
K-Lath Screw, Phillips Wafer Head, Size: #8 x 3/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15605.*

Overview

K-Lath Screw, Phillips Wafer Head, Size: #8 x 3/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15605.*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156055, KW834, DOTKW834

Specifications

Screw Head: Wafer
Length: 3/4 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 3/4 in
Material: Steel