Wireway, Type 1, Screw Cover, 10" x 10" x 48", Steel, Gray, No KOs

Item #: 0424084

Cat #: F1010T148GVP

UPC: 783510363598

$ 463.46 EA
Company wide:
17 in stock
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Also known as: 783510363598, F1010T148GVP, HOFF1010T148GVP, gutter, Trough

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Length: 48 in
Knockouts: No