Dual Circuit Occupancy Sensor, PIR, White

Item #: 0419385

Cat #: ODS0D-IDW

UPC: 078477954089

$ 137.20 EA
Company wide:
78 in stock
Documents & Guides
Dual Circuit Occupancy Sensor, 120/277V, 60Hz, 180°/2100sq.ft. Coverage, Passive Infrared (PIR), Wall Switch, Self Adjusting, Decora, Color: White.

Overview

Dual Circuit Occupancy Sensor, 120/277V, 60Hz, 180°/2100sq.ft. Coverage, Passive Infrared (PIR), Wall Switch, Self Adjusting, Decora, Color: White.

Dual-Relay, Decora Passive Infrared Wall Switch Occupancy Sensor, 180 Degree, 2100 sq. ft. Coverage, White

Also known as: 078477954089, ODS0D-IDW, LEVODS0DIDW

Specifications

Mounting: Switch
Color: White
Angle: 180°
Volts AC Range: 120 - 277
Mounting: Switch
Angle: 180°
Color: White
Volts AC Range: 120 - 277