Fluorescent Lamp, High Output, T5, 24W, 3000K

Item #: 0418463

Cat #: F24T5/830/HO/ALTO

UPC: 046677290191

$ 15.93 EA
Company wide:
5 in stock
Fluorescent, High Output Lamp, 24W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1950, CRI: 85, Color Temp: 3000K. Length: 22 in. *Philips Part # 29019-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 24W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 1950, CRI: 85, Color Temp: 3000K. Length: 22 in. *Philips Part # 29019-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.

Also known as: 046677290191, F24T5/830/HO/ALTO, PHIF24T5830HOALTO

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 85
Length: 22 in
Lumens: 1950
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 24
Color Rendering Index (CRI): 85
Lumens: 1950
Base: Miniature Bi-Pin (G5)
Color Temperature: 3000 (Warm White)
Length: 22 in
Light Technology: Fluorescent