Horn/Strobe Signal, 24V

Item #: 0416926

Cat #: 6536-G5

UPC: 782640003015

$ 162.43 EA
Company wide:
0 in stock
Documents & Guides
Horn / Strobe Signal, 24 Volt, 82 dBA at 10 feet

Overview

Horn / Strobe Signal, 24 Volt, 82 dBA at 10 feet

The Edwards 6536-G5 Horn/Strobe is an audible/visual signaling device that may be used in a variety of system configurations including call for assistance applications.

Also known as: 782640003015, 6536-G5, EDW6536G5

Specifications

Volts DC: 24
Color: White
Volts DC: 24
Color: White