Wireway 90° Elbow, Type 1, Lay-In, 10" x 10", Steel, Gray

Item #: 0411756

Cat #: F1010G90E

UPC: 783510455903

$ 274.03 EA
Company wide:
6 in stock
Wireway 90° Elbow, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway

Overview

Wireway 90° Elbow, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway

Wireway 90° Elbow, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway

Also known as: 783510455903, F1010G90E, HOFF1010G90E

Features & Benefits

  • Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sides are held together with screws

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°