5-in-1 Screwdriver/Nut Driver

Item #: 0411116

Cat #: 32476

UPC: 092644324765

$ 11.98 EA
Company wide:
70 in stock
5-in-1 Screwdriver/Nut Driver, Includes: Nut Driver (5/16"), Phillips (#1, #2), Slotted (9/32", 3/16")

Overview

5-in-1 Screwdriver/Nut Driver, Includes: Nut Driver (5/16"), Phillips (#1, #2), Slotted (9/32", 3/16")

The Klein Tools 5-in-1 Screwdriver / Nut Driver features a patented tip-ident which quickly identifies the type of screwdriver and tip orientation. The driver contains head tips that are precision-machined for an exact fit.

Also known as: 092644324765, 32476, KLE32476

Specifications

Diameter: 9/32 in, 3/16 in, 5/16 in
Size: # 1
Type: Combo Screwdriver
Standards: California Proposition 65
Diameter: 9/32 in, 3/16 in, 5/16 in
Type: Combo Screwdriver
Size: # 1
Standards: California Proposition 65