Outdoor Power Outlet, Temporary, 30A, 1P, 120VAC, NEMA 3R

Item #: 0041053

Cat #: U013

UPC: 784567567502

$ 93.42 EA
Company wide:
440 in stock
30 Amp 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: None

Overview

30 Amp 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: None

Portable equipment requiring electricity continues to increase steadily in both number and variety. This creates the need for conveniently located receptacles to provide power for cord connected equipment. Midwest Electric Power Outlets provide one or more receptacles, with or without overcurrent protection, in a single enclosure, eliminating the need for several separately mounted components while providing maximum protection against weather and normal field use. Additionally, many models also include disconnecting, metering, and/or pedestal mounting functions in a single NEMA 3R enclosure/assembly

Also known as: 784567567502, U013, MIDU013, 30 AMP RV BOX, 30 Amp RV Duck Box

Specifications

Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 30
NEMA Configuration: TT-30R
IP/NEMA Rating: NEMA 3R
Volts AC: 120
Phase: 1
NEMA Configuration: TT-30R
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R