20A, 1P, 120/240V, Temporary Power

Item #: 0041048

Cat #: U010

UPC: 784567566703

$ 86.75 EA
Company wide:
8 in stock
20 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 5-20R2, Breakers: None

Overview

20 Amp 120/240V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 5-20R2, Breakers: None
Also known as: 784567566703, U010, MIDU010

Specifications

Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 120/240
NEMA Configuration: 5-20R
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
NEMA Configuration: 5-20R
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R