Transfer Switch, Non-Fused, 200A, 2P, 120/240VAC, NEMA 3R

Item #: 0410336

Cat #: GS1202B20UL

UPC: 784567203394

$ 1357.15 EA
Company wide:
11 in stock
Heavy Duty Transfer Switch; 200 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R

Overview

Heavy Duty Transfer Switch; 200 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R

Midwest Electric heavy duty manual transfer switches help provide reliable transfer of power from the normal utility-supplied source to a standby generator, enabling the user to readily maintain power during utility outages. Use them anywhere an extended outage would result in severe loss, damage or inconvenience.

Also known as: 784567203394, GS1202B20UL, MIDGS1202B20UL

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 120/240