30A, 2P, 125V, RV Receptacle, NEMA TT-30R

Item #: 0040949

Cat #: BR32U

UPC: 784567204148

$ 74.52 EA
Company wide:
80 in stock
30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap, Black, Includes: Bracket

Overview

30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap, Black, Includes: Bracket

Offers increased flexibility by plugging into receptacles at an angle where space limitations exist. Plugs are molded of Zytel® Nylon, a rugged impact resistant material.

Also known as: 784567204148, BR32U, MIDBR32U

Specifications

Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: TT-30R
Volts AC: 120
Amps: 30
Color: Black
NEMA Configuration: TT-30R