
Duplex Receptacle Cover Plate / ALA3800 Series, Aluminum
Item #: 0409324
Cat #: ALA-DR
UPC: 786776523799
$ 22.01 EA
Company wide:
45
in stock
Documents & Guides
Aluminum, Cover Plate with Duplex Receptacle Device, ALA3800 Series. Size: 2-3/4" Length, 1-3/4" Width.
Overview
Aluminum, Cover Plate with Duplex Receptacle Device, ALA3800 Series. Size: 2-3/4" Length, 1-3/4" Width.
Isoduct™ ALA3800 Series Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.
Also known as: 786776523799, ALA-DR, WMDALADR
Specifications
| Length: | 2 3/4 in |
| Material: | Aluminum |
| Length: | 2 3/4 in |
| Material: | Aluminum |