20A Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 0405741

Cat #: 5362-SW

UPC: 078477141151

$ 15.63 EA
Company wide:
3,425 in stock
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back and Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back and Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477141151, 5362-SW, LEV5362SW

Specifications

Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Color: White
Amps: 20
NEMA Configuration: 5-20R