
Contactor, Auxilary Contact, 1 NO, A-Line, 600VAC, Front Mount
Item #: 0398899
Cat #: CA5-10
UPC: 471522121007
$ 32.26 EA
Company wide:
39
in stock
Documents & Guides
1 N.O, Front Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9/AE9/AL9 - A110/AE110/AL110 Frame Contactors.
Overview
1 N.O, Front Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9/AE9/AL9 - A110/AE110/AL110 Frame Contactors.
For use with A9 - A40; T9, TAL9 - T40, TAL40; A45 - A110; AF45, AF110; AE45 - AE75; TAE45 - TAE75 across the line contactors 1 pole front mounted instantaneous auxiliary contact block with 1 NO contact
Also known as: 471522121007, CA5-10, ABBCA510
Specifications
| Type: | Accessories, NEMA, IEC, 1 N.O., Auxiliary Contact |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Type: | Accessories, NEMA, IEC, 1 N.O., Auxiliary Contact |
| Volts AC: | 600 |
| Volts DC: | 600 |