Weatherproof Box, 1 Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0398373

Cat #: 5331-0

UPC: 050169533109

$ 16.60 EA
Company wide:
1,158 in stock
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.0". Includes: (2) Closure Plugs & Ground Screw. Gray.

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 3/4" Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.0". Includes: (2) Closure Plugs & Ground Screw. Gray.

1-Gang Weatherproof Box, Five 3/4 in. Threaded Outlets, Gray

Bell Weatherproof Single-gang boxes house receptacles, switches, and GFCI's Boxes may be used as a weatherproof junction box. Bell boxes are designed for use in branch circuit wiring in wet, damp, or dry locations.

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 3/4 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package


Also known as: 050169533109, 5331-0, RAC53310, Bell box, Hub seal

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 3/4 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 16 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 16 in³
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5