Gable Mounted Attic Ventilator (3.4A)

Item #: 0397257

Cat #: 353

UPC: 026715001538

$ 190.04 EA
Company wide:
54 in stock
Gable Mount Attic Ventilator, CFM: 1140, RPM: 950, 3.4A, 120V, Compatible with: Broan 433 Automatic Shutter.

Overview

Gable Mount Attic Ventilator, CFM: 1140, RPM: 950, 3.4A, 120V, Compatible with: Broan 433 Automatic Shutter.

Prevent heat and moisture build-up with the Broan® 353 Powered Attic and Garage Ventilation Fan. Attics can reach over 150°F in summer, warming your living area, increasing the air-conditioning load and your energy bill. In winter, ice dams can form, and moist air can condense causing mildew, rotting wood and wet insulation. Year-round attic ventilation ensures a cooler, drier attic which can extend the life of your roof and air conditioner, while lowering air conditioning expense.

Also known as: 026715001538, 353, BRN353

Specifications

CFM: 1140
Color: Aluminum
CFM: 1140
Color: Aluminum