6IN ECON REMODEL IC HSG

Item #: 0396754

Cat #: IC22R

UPC: 661209017673

$ 21.66 EA
Company wide:
226 in stock
Documents & Guides
6" IC Economy Incandescent Remodel Housing

Overview

6" IC Economy Incandescent Remodel Housing
Also known as: 661209017673, IC22R, JUNIC22R, Remodeler cans

Specifications

Diameter: 6 in
Type: IC Housing
Diameter: 6 in
Type: IC Housing