15A Pin & Sleeve Inlet, 11P+G, Blue

Item #: 0039639

Cat #: 03-A8001

UPC: 784474004527

$ 123.95 EA
Company wide:
2 in stock
Documents & Guides
15A Pin & Sleeve Inlet, 11P+G, 18 AWG – 14 AWG, 480 VAC/ VDC, NEMA 4X/IP69, Blue

Overview

15A Pin & Sleeve Inlet, 11P+G, 18 AWG – 14 AWG, 480 VAC/ VDC, NEMA 4X/IP69, Blue
Also known as: 784474004527, 03-A8001, MEL03A8001

Specifications

Color: Blue
Amps: 15
Pins: 11
Color: Blue
Pins: 11
Amps: 15