Web Work Belt

Item #: 0396195

Cat #: 5705

UPC: 092644551659

$ 18.98 EA
Company wide:
7 in stock
Documents & Guides
Web Work Belt, PowerLine Series, Belt Size: Up to 54", Width: 2"

Overview

Web Work Belt, PowerLine Series, Belt Size: Up to 54", Width: 2"

The Klein Tools Powerline Web Work Belt features durable nylon webbing and a metal buckle which allows for quick release and size adjustments. The belt fits waists up to 54-Inch and can accommodate slotted or tunnel-loop style pouches.

Also known as: 092644551659, 5705, KLE5705, Electrician

Specifications

Width: 2 in
Type: Tool Belt
Material: Nylon
Standards: California Proposition 65
Family / Style: PowerLine Series
Width: 2 in
Material: Nylon
Family / Style: PowerLine Series
Type: Tool Belt
Standards: California Proposition 65