Meter Pack, 200A, 3 Socket, 1PH, 120/240VAC

Item #: 0393784

Cat #: 1MP3206R

UPC: 786849052430

$ 884.47 EA
Company wide:
81 in stock
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 3 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Bottom or Top Feed. ***Requires (3) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits*** ** Please note that there are only knock outs on the bottom, there are no knock outs on the top of the panel**

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 3 Meter Sockets, 120/240V AC, 200 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Bottom or Top Feed. ***Requires (3) Bolt-on Type Main Tenant Circuit Breaker (Type CC2_X, CHH2_H2X, CHH_H4X or CHH_X) & (3) Lug Kits*** ** Please note that there are only knock outs on the bottom, there are no knock outs on the top of the panel**

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings

Also known as: 786849052430, 1MP3206R, CUT1MP3206R

Specifications

Amps: 200, 600
Sockets: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 600
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 3
Phase: 1
Jaws: 4