Meter Stack, 125A, Residential, 6 Socket, 3-Phase, Ring-Style

Item #: 0390359

Cat #: 3MM612R

UPC: 786849052331

$ 1734.83 EA
Company wide:
5 in stock
Documents & Guides
Residential Meter Stack Module, Ring-Style, Meter Socket Covers, 3-Phase In, 1-Phase Out, 5-Jaw, 6 Meter Sockets, 600 Volt AC, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring-Style, Meter Socket Covers, 3-Phase In, 1-Phase Out, 5-Jaw, 6 Meter Sockets, 600 Volt AC, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.

Also known as: 786849052331, 3MM612R, CUT3MM612R

Specifications

Phase: 3
Amps: 125, 800
Mounting: Surface
Volts AC: 120/240
Jaws: 5
Sockets: 6
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Jaws: 5
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Volts AC: 120/240
Sockets: 6