Combination Decora Rocker Switch, (2) 3-Way Switches, 20A, White

Item #: 0388374

Cat #: 5640-W

UPC: 078477884720

$ 41.95 EA
Company wide:
15 in stock
Documents & Guides
20 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Overview

20 Amp, 120/277 Volt, Decora Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

20 Amp, 120/277 Volt, Decora Brand Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, White

Also known as: 078477884720, 5640-W, LEV5640W, Stacked double three way rocker, Tandem Switch, Single Duplex Stack Switch

Specifications

Type: 3-Way, 2 Device, Rocker Switch, Decorator
Volts AC: 120, 277
Amps: 20
Color: White
Type: 3-Way, 2 Device, Rocker Switch, Decorator
Amps: 20
Volts AC: 120, 277
Color: White