Combination Decora Rocker Switch, (2) Switches, 20A, White

Item #: 0388363

Cat #: 5627-W

UPC: 078477884218

$ 46.76 EA
Company wide:
32 in stock
Documents & Guides
20 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Overview

20 Amp, 120/277 Volt, Decora Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

20 Amp, 120/277 Volt, Decora Brand Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, White

Also known as: 078477884218, 5627-W, LEV5627W, Doogle, Dugle, Dougle

Specifications

Volts AC: 120, 277
Amps: 20
Poles: 1
Type: 2 Device, Rocker Switch, Decorator
Color: White
Volts AC: 120, 277
Poles: 1
Color: White
Amps: 20
Type: 2 Device, Rocker Switch, Decorator