Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch

Item #: 0003878

Cat #: A604812LPG

UPC: 783510383398

$ 3780.69 EA
Company wide:
4 in stock
Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60 x 48 x 12 Inch, Steel With Gray Finish

Overview

Enclosure, Floor Mount, NEMA 12, 2-Door, 3-Point Latch, 60 x 48 x 12 Inch, Steel With Gray Finish

nVent HOFFMAN HOFA604812LPG enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Also known as: 783510383398, A604812LPG, HOFA604812LPG

Specifications

Height: 60 in
Material: Steel
Width: 48 in
Depth: 12 in
IP/NEMA Rating: NEMA 12
Height: 60 in
Width: 48 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 12 in