Electrical Tester, Maximum Voltage 600VAC/DC, Maximum 200A

Item #: 0386999

Cat #: T6-600

UPC: 095969854115

$ 259.99 EA
Company wide:
184 in stock
Documents & Guides
Electrical Tester, Maximum Voltage 600 Volt AC/DC, Maximum 200 Amp, 17.800 mm Jaw Opening, Does Not Require Test Leads

Overview

Electrical Tester, Maximum Voltage 600 Volt AC/DC, Maximum 200 Amp, 17.800 mm Jaw Opening, Does Not Require Test Leads

The Fluke® FLUT6-600 lets you measure AC voltage and AC current with or without test leads. Its compact design lets you access tight spaces that were previously not possible. With FieldSense selected, slide the open jaw around a cable and measure up to 200 A and 600 V without breaking the circuit. The backlight display makes the values easy to read. Rated to 600V CAT III and with resistance measuring up to 1000 O, the T6 is the perfect front-line tool for basic troubleshooting.

Also known as: 095969854115, T6-600, FLUT6600, Meter, multimeter, voltmeter, ammeter, volt meter, multimeter, ammeter, Continuity tester

Specifications

Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Amps Range: 0 - 200
Volts DC: 600
Standards: California Proposition 65
Volts AC: 600
Amps Range: 0 - 200