
Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic
Item #: 0381806
Cat #: BE2
UPC: 018997489609
$ 3.50 EA
Company wide:
3,428
in stock
Documents & Guides
Box Extender, 2-Gang, Non-Metallic. Color: White. Depth: 1-1/2".
Overview
Box Extender, 2-Gang, Non-Metallic. Color: White. Depth: 1-1/2".
Arlington non-conductive box extenders extend set back metal or non-metallic electrical boxes up to 1-1/2 in, the easy way. They work with any 1-gang device and most steel and non-metallic outlet boxes and provide a level, fully supported wiring device that's flush with the wall surface. In steel boxes they prevent arcing and shorting by creating a barrier between the box and device screws.
Also known as: 018997489609, BE2, ARLBE2, plastic cuffs, goof ring, Spark rester, spark guard, arc guard, arc ring, box sleeve, ARC SHIELD, FLASH GUARD, ARC SHEILD, spark ring, add a depth
Specifications
| Gangs: | 2 |
| Material: | Plastic |
| Color: | White |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Color: | White |
| Material: | Plastic |
| Depth: | 1 1/2 in |