Weatherproof Outlet Box, 2 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum, Gray

Item #: 0381001

Cat #: 30245

UPC: 095327302456

$ 13.07 EA
Company wide:
24 in stock
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.

Overview

Weatherproof Outlet Box, 2 Gang, (5) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Gray Powder Finish, Detachable Lugs, (2) Close-Up Plugs Included. self-tapping ground screw.
Also known as: 095327302456, 30245, MUL30245

Specifications

Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Material: Aluminum
Cubic Inches: 30.500 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 30.500 in³
Number of Threaded Outlets: 5