Load Center, Main Lug, 125A, 120/240V, 1P, 2/4, NEMA 3R

Item #: 0378484

Cat #: CH2L125RP

UPC: 782114190487

$ 249.89 EA
Company wide:
15 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4 Circuit, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 11.75", W: 6.50", D: 4.50"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 2-Space, 4 Circuit, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 11.75", W: 6.50", D: 4.50"

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114190487, CH2L125RP, CUTCH2L125RP

Specifications

Family / Style: CH
Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 2
Circuits: 4
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Mounting: Surface
Volts AC: 120/240
Spaces: 2
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Type: Main Lug
Circuits: 4