Cold Shrink Termination Kit QT-III, 5 - 25/28 kV, 2 AWG - 400 MCM, Silicone Rubber

Item #: 0378137

Cat #: 7692-S-4

UPC: 054007422112

$ 1276.34 EA
Company wide:
2 in stock
Cold Shrink Termination Kit QT-III, 5 - 35 kV, 4/0 AWG - 400 MCM at 5 kV, 3/0 AWG - 300 MCM at 8 kV, 2 - 4/0 AWG at 15 kV, 2 - 1/0 AWG at 25/28 kVCable Range 0.064 - 1.080 Inch, Silicone Rubber, Termination Kit Includes (3) 3 Phase Skirted Terminations, For Use With Tape Shield, Wire Shield and UniShield

Overview

Cold Shrink Termination Kit QT-III, 5 - 35 kV, 4/0 AWG - 400 MCM at 5 kV, 3/0 AWG - 300 MCM at 8 kV, 2 - 4/0 AWG at 15 kV, 2 - 1/0 AWG at 25/28 kVCable Range 0.064 - 1.080 Inch, Silicone Rubber, Termination Kit Includes (3) 3 Phase Skirted Terminations, For Use With Tape Shield, Wire Shield and UniShield

3M Cold Shrink QT-III Silicone Rubber Skirted and Inverted Skirted Termination Kits, 7620-S, 7680-S and 7690-S Series can be used on cables with a rated maximum operating temperature of 221°F (105°C) and an overload rating of 284°F (140°C). Terminations constructed from these kits meet the requirements of IEEE Standard 48, “IEEE Standard Test Procedures and Requirements for High-Voltage Alternating-Current Cable Terminations” and are designated Class 1 for outdoor weather-exposed locations. The current rating of these terminations meets or exceeds the current rating of the cables on which they are installed.

Also known as: 054007422112, 7692-S-4, MMM7692S4

Specifications

Color: Black
Material: Silicone Rubber
Allowable Gauge Range: 2 - 4/0, 2 - 1/0, 3/0 - 300, 4/0 - 400
Volts AC Range: 15 kV - 25 kV
Diameter Range: 0.064 - 1.080 in
Color: Black
Allowable Gauge Range: 2 - 4/0, 2 - 1/0, 3/0 - 300, 4/0 - 400
Diameter Range: 0.064 - 1.080 in
Material: Silicone Rubber
Volts AC Range: 15 kV - 25 kV