Maintained Toggle Switch, 2P, Double Throw, Center OFF, 20A, White

Item #: 0376837

Cat #: 1286-W

UPC: 078477880623

$ 90.57 EA
Company wide:
6 in stock
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Double-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Center-OFF Maintained Contact Double-Pole, AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White
Also known as: 078477880623, 1286-W, LEV1286W

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 20
Color: White