4' Replacement Lens

Item #: 0373950

Cat #: D15PUFF

UPC: 784231142622

$ 253.96 EA
Company wide:
3 in stock
Documents & Guides
Replacement Lens, 4', Width: 1-1/2', Diffuser, For Lite Puff Fixture, Acrylic, White

Overview

Replacement Lens, 4', Width: 1-1/2', Diffuser, For Lite Puff Fixture, Acrylic, White

The popular Litepuff now in energy-saving LED. Available in 2 sizes Low-profile, linear fixture with durable white, acrylic diffuser provides wide spread, uniform illumination. Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work areas, stairways and many other rooms. Width: 9-1/4 Length: 47-7/8 Depth: 3-1/4. or Width: 14" Length: 47-7/8 Depth: 3-1/4. Thermal formed diffuser minimizes lamp image and provides high-angle brightness control. One piece contemporary design wraps around the diffuser to soften the appearance.

Also known as: 784231142622, D15PUFF, LITD15PUFF

Specifications

Material: Acrylic
Width: 1 1/2 in
Length: 4 ft, 48 in
Color: White
Material: Acrylic
Length: 4 ft, 48 in
Width: 1 1/2 in
Color: White