Cat HP J-hook with angle bracket, 2" dia, 1/4" hole

Item #: 0373271

Cat #: CAT32HPAB

UPC: 782856716754

$ 8.77 EA
Company wide:
4 in stock
Documents & Guides
J-Hook With Angle Bracket, Diameter: 2 Inch With 1/4 Inch Hole, Material/Finish: Steel/Pre-Galvanized

Overview

J-Hook With Angle Bracket, Diameter: 2 Inch With 1/4 Inch Hole, Material/Finish: Steel/Pre-Galvanized

Ideal for attaching to concrete, steel or wood surfaces Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Provides superior fill capacity and load rating over most other non-continuous cable support alternatives Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Cost effective alternative to expensive cable tray

Also known as: 782856716754, CAT32HPAB, CDYCAT32HPAB

Features & Benefits

  • Ideal for attaching to concrete, steel or wood surfaces
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized