15A Industrial Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0372454

Cat #: 5262-SI

UPC: 078477141113

$ 13.06 EA
Company wide:
78 in stock
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477141113, 5262-SI, LEV5262SI

Specifications

Volts AC: 120
Amps: 15
Material: Thermoplastic, Nylon
Color: Ivory
Type: Duplex, Self-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Material: Thermoplastic, Nylon
Type: Duplex, Self-Grounding
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R