Cord Connector, Low Profile, 3/4", Non-Metallic

Item #: 0366147

Cat #: LPCG757

UPC: 018997361004

$ 4.90 EA
Company wide:
4,576 in stock
Documents & Guides
Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, NPT, Cord Range: 0.385 Inch - 0.750 Inch, Material: Non-Metallic.

Overview

Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, NPT, Cord Range: 0.385 Inch - 0.750 Inch, Material: Non-Metallic.

Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.

Also known as: 018997361004, LPCG757, ARLLPCG757, cgb, Strain Relief, WIRE GLAND, cord grip

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.385 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.385 - 0.750 in
Material: Nylon