Independent Support Clip, 9/16" T-Grid, 0.563" Screw, Washer-Wing Nut

Item #: 0365631

Cat #: IDS95

UPC: 782856636953

$ 3.91 EA
Company wide:
77 in stock
Documents & Guides
Independent Support Clip, 9/16 Inch x 5/16 Inch Grid, 1/4"-20 Stud, 65lb Static Load Limit

Overview

Independent Support Clip, 9/16 Inch x 5/16 Inch Grid, 1/4"-20 Stud, 65lb Static Load Limit

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856636953, IDS95, CDYIDS95

Features & Benefits

  • Provides a means of independent support of fixtures
  • No tools required for installation
  • Includes mounting hardware

Specifications

Material: Spring Steel
Diameter: 0.250 in
Finish: Plated
Length: 0.562 in
Material: Spring Steel
Finish: Plated
Diameter: 0.250 in
Length: 0.562 in