
Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 16" x 12" x 8"
Item #: 0365452
Cat #: CSD16128SS
UPC: 783510413705
$ 1753.29 EA
Company wide:
5
in stock
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x12.00x8.00, Material/Finish: SS Type 304.
Overview
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x12.00x8.00, Material/Finish: SS Type 304.
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 16.00x12.00x8.00, Material/Finish: SS Type 304.
Also known as: 783510413705, CSD16128SS, HOFCSD16128SS
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 16 in |
| Width: | 12 in |
| Depth: | 8 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 12 in |
| Mounting: | Surface |
| Special Program: | Hoffman On Demand |
| Height: | 16 in |
| Depth: | 8 in |
| Material: | Stainless Steel |